Really Useful Storage Tower with 8 Drawers Multicoloured DT1007

Order Code: ZT1551691S

£62.99 Inc VAT (20%)
£64.993% off


Description

A great storage solution, this Really Useful Multicoloured Storage Tower is perfect for storing a multitude of items. The main unit contains 8 removable and interchangeable drawers, each with a capacity of 7 litres and manufactured in brightly coloured transparent plastic. Supplied with removable castors for ease of use. Storage tower, a versatile and vibrant addition to your storage needs.
Removable castors for increased portability
Flat top designed to hold a printer
White opaque, strong frame
7 litre multi-coloured drawers with an 82mm depth
Fully removable and interchangeable drawers
Made from lightweight, highly durable plastic
Dimensions: W300 x D420 x H925mm

See full description
Specifications for Really Useful Storage Tower with 8 Drawers Multicoloured DT1007
  • MFR Part No.
    RUP63346
  • Weight
    9.1kg
  • Product Type
    Storage Tower
  • Material
    Plastic
  • Colour
    Assorted
  • Number Of Drawers
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome