Recycled 52L Box Large S01L80B

Order Code: ZT1549983S

£6.99 Inc VAT (20%)


Description

This StoreStack storage box is great for storing a range of items. Suitable for stacking or nesting together, these boxes can be stacked by rotating the box by 180 degrees. Made from recycled materials, with an easy to clean finish, this practical, stackable box has the capacity of 52 litres. Supplied in black, measuring 590 x 400 x 290mm.
52 litre storage box
Easy to clean
Boxes can be stacked or nested
Boxes can be stacked by rotating the box by 180 degrees and placed on top of another box
Made from recycled material
Dimensions: 590 x 400 x 290mm
Colour: Black

See full description
Specifications for Recycled 52L Box Large S01L80B
  • MFR Part No.
    RB06249
  • Weight
    0.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome