Quantity | Price | Discount |
---|---|---|
1 - 99 | £46.99 | 0% |
100 + | £44.64 | 5% |
Reusable stacking container with folding lid, capacity 18 litres, 10+ items. Supplied = assembled. Capacity = 18 l. External length = 410 mm. External width = 300 mm. External height = 240 mm. Material = polypropylene. Colour = blue. Temperature resistance = -20 °C to +90 °C. Design of stacking containers = solid walls and base. Internal width = 271 mm. Internal length = 349 mm. Internal height = 203 mm. Material properties = suitable for use with foodstuffs. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 1.4 kg. Stacking load = 150 kg. Fittings = with lid. Transport crate, storage container and order picking box. Hinged folding lid. Sealable. Stacking load up to 200 kg. Easy to handle due to ergonomically formed, large handles. Smooth surfaces ensure that 100% of the volume can be used and thorough cleaning. Stacked inside each other = 70 % space saving when empty. Available on request: containers with openings or with stacking bars.