Reusable Stacking Container With Folding Lid, Capacity 29 Litres

Order Code: ZT2709682S

29L
£69.99 Inc VAT (20%)


Description

Reusable stacking container with folding lid, capacity 29 litres, 1+ items. Supplied = assembled. Capacity = 29 l. External length = 610 mm. External width = 400 mm. External height = 190 mm. Material = polypropylene. Colour = blue. Temperature resistance = -20 °C to +90 °C. Design of stacking containers = solid walls and base. Internal width = 371 mm. Internal length = 540 mm. Internal height = 150 mm. Material properties = suitable for use with foodstuffs. Model = suitable for roller conveyors. Max. load = 25 kg. Weight = 2.6 kg. Stacking load = 200 kg. Fittings = with lid. Transport crate, storage container and order picking box. Hinged folding lid. Sealable. Stacking load up to 200 kg. Easy to handle due to ergonomically formed, large handles. Smooth surfaces ensure that 100% of the volume can be used and thorough cleaning. Stacked inside each other = 70 % space saving when empty. Available on request: containers with openings or with stacking bars.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome