Snap on Lid for 2655 -

Order Code: ZT3081753S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Colour: Grey.
Diameter mm: 679.
Height mm: 51.
Material: Polyethylene.
Product Type: Containers.
Type: Lid.
Use With: 382205.Strong snap on lids provide stable stacking. To suit heavy duty round plastic container.

See full description
Specifications for Snap on Lid for 2655 -
  • Material
    Polyethylene
  • Colour
    Grey
  • Diameter
    679mm
  • Height
    51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome