Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Plastic Storage Boxes
Useful Box Black 84 Liter
By Really
Order Code:
ZT5153953S
£41.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-storage-boxes/useful-box-black-84-liter/p/ZT5153953S
Add to quotation
View all Plastic Storage Boxes
Description
Really Useful Plastic Storage Box 84 Litre Black - 84SBKCB
Specifications
Specifications for Useful Box Black 84 Liter
Product Type
Storage Containers
Storage Box
Material
Polypropylene
With Lid
Yes
Stackable
Yes
Colour
Black
Capacity
84L
Capacity Range
50-100
Recycled Product
100% Recycled Material
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome