Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Plastic Strapping
12mm PP Machine Strapping 2700m White
By Packed Up
Order Code:
ZT3108637S
£92.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
92.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-strapping/12mm-pp-machine-strapping-2700m-white/p/ZT3108637S
Add to quotation
View all Plastic Strapping
Description
12mm PP Machine Strapping 2700mtr White
Specifications
Specifications for 12mm PP Machine Strapping 2700m White
Length
2700m
Material
PP
Width
12mm
Product Type
Machine Strapping
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome