Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Plastic Strapping
12mm PP Strapping Yellow Plastic Reel 0.9mm x 1000m
By Packed Up
Order Code:
ZT3108657S
£65.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£65.99
0%
5 +
£60.71
8%
1
Add to basket
Buy Now
Get it by
Mon, 25th Nov
In Stock
GBP
65.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-strapping/12mm-pp-strapping-yellow-plastic-reel-0-9mm-x-1000m/p/ZT3108657S
Add to quotation
View all Plastic Strapping
Description
12mm PP Strapping Yellow Plastic Reel 0.9mm x 1000m
Tags:
#BulkDiscount
Specifications
Specifications for 12mm PP Strapping Yellow Plastic Reel 0.9mm x 1000m
Length
1000m
Product Type
Plastic Reel
Strap Thickness
0.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome