12X0.55mmX3000m Polypropylene Machine Strapping White

Order Code: ZT1718786S

£93.99each Inc VAT (20%)
£187.98 minimum order value

Minimum order quantity: 2.

Description

Strong and reliable, polypropylene strapping from Avon® offers a flexible and secure packaging solution for pallets, large parcels and packages.

Features and Benefits
• Flexible to securely shape around parcel edges
• Strong enough to secure one pallet to another
• Embossed texture provides additional protection to packages

See full description
Specifications for 12X0.55mmX3000m Polypropylene Machine Strapping White
  • Overall Width
    55mm
  • Overall Length
    3000m
  • Material
    Polypropylene
  • Breaking Strain
    130kg
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome