0
1

Extruded Polyester Strapping, 12mm x 0.68 x 2000m

Order Code: ZT4792198S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

This extruded polyester strapping is a reliable packaging solution offering excellent load retention and easy application. Its low creep factor ensures secure load retention during transit and storage, reducing the risk of damage. Suitable for manual or automatic processes, this strapping enhances packaging efficiency to improve productivity.

Features and Benefits
• Supplied on cardboard reels for handling convenience
• Easy application to improve packaging
• Reduced disposal contributing to a sustainable packaging process

Typical Applications
• Used to secure packages and pallets for transportation, preventing shifting or damage during transit

See full description
Specifications for Extruded Polyester Strapping, 12mm x 0.68 x 2000m
  • Overall Width
    12mm
  • Breaking Strain
    350kg
  • Overall Length
    2000m
  • Colour
    Green
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome