Machine Strapping, Polypropylene, 12 x 0.85MM x 2000MTR, 406/150 Core, Yellow

Order Code: ZT3082873S

£199.99 Inc VAT (20%)


Description

Application: Strapping.
Breaking Strain kg: 270.
Colour: Yellow.
Dimensions: W x L mm: 412 x 2000.
Length m: 2000.
Material: Polypropylene.
Pack Quantity: 1.
Seal Width mm: 12mm.
Sold As: Each.
Strapping Material: Polypropylene.
Strapping Thickness mm: 0.85.
Thickness mm: 0.85.
Weight kg: 9.98.
Width mm: 412.Ranges of widths, types and breaking strains. Printed strapping available on request.

See full description
Specifications for Machine Strapping, Polypropylene, 12 x 0.85MM x 2000MTR, 406/150 Core, Yellow
  • Material
    Polypropylene
  • Colour
    Yellow
  • Pack Quantity
    1
  • Thickness
    0.85mm
  • Breaking Strain
    270kg
  • Width
    412mm
  • Length
    2000m
  • Strapping Thickness
    0.85mm
  • Seal Width
    12mm
  • Strapping Material
    Polypropylene
  • Weight
    9.98kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome