Machine Strapping Polypropylene 12X0.8mmX1500M 200/190 Core Black

Order Code: ZT5116372S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

This Machine Strapping Polypropylene offers exceptional strength and durability, designed for securing heavy loads with ease, available in various thicknesses and lengths, each extruded polypropylene band provides high breaking strain, ensuring reliable performance in demanding environments. With a range of colours and sizes, this strapping is packed efficiently in coils and cases, making it an economical and safe choice for industrial packaging needs.

Features and Benefits
• Breaking strains from 145kg to 260kg ensure secure load stabilisation
• Made from extruded polypropylene for long-lasting use
• Available in black, blue, white, and yellow for easy identification
• Coils packed 2 per case, ideal for large scale use

See full description
Specifications for Machine Strapping Polypropylene 12X0.8mmX1500M 200/190 Core Black
  • MFR Part No.
    MS55BLK
  • Overall Length
    1500m
  • Material
    Polypropylene
  • Overall Width
    0.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome