Machine Strapping, Polypropylene, High Elasticity, 12 x 0.63mm x 3000MTR, Black

Order Code: ZT1175205P

£133.99each Inc VAT (20%)
£267.98 minimum order value

Minimum order quantity: 2.

Description

Safeguard® Black 12 x 0.63mm High Elasticity PP Strap

High-elasticity extruded polypropylene machine strapping band

• 165kg break strain
• Strap thickness 0.63mm
• Strap width 12mm
• Strap length 3000mtr
• 200 x 190mm core
• Packed 2 coils per case
• Case weight 23.8kg
• 60 coils per pallet

Please note images are for illustration purposes only.

See full description
Specifications for Machine Strapping, Polypropylene, High Elasticity, 12 x 0.63mm x 3000MTR, Black
  • Product Type
    Machine Strapping
  • Material
    Polypropylene
  • Strap Thickness
    0.63mm
  • Core Size
    200 x 190mm
  • Size
    12 x 0.63mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome