Pallet Stabilising Bands 100 X1200mm (BX-100)

Order Code: ZT5116379S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£20.895%
10 +£19.7910%


Description

These Pallet Bands, made from durable polyethylene, are essential for maintaining load integrity during internal transport and logistical operations, the bands secure various packaged goods, ensuring they remain safe and stable during transit and storage. Each band provides excellent tear and puncture resistance, with high elongation for versatile use.

Features and Benefits
• Made from high-quality polyethylene with excellent tear and puncture resistance
• Suitable for both UK and Euro pallet sizes
• Exceptional elastic strength provides secure load stabilisation without damaging cartons
• Offers 350-450% nominal elongation for secure fastening

See full description
Specifications for Pallet Stabilising Bands 100 X1200mm (BX-100)
  • MFR Part No.
    SPB-100-DISP
  • Length
    100mm
  • Type
    Pallet Bands

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome