Polyester Strapping Tensioner

Order Code: ZT3078434S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Application: For up to 19mm woven and composite polyester strapping.
Product Type: Tensioners.
Strap Material: Polypropylene/polyester.
Type: Heavy duty.For woven and composite polyester strapping up to 19mm. Painted aluminium alloy. Dimensions: 268 x 69 x 136mm. Tensioning handle length: 237mm. Min./max. strap width: 9/19mm. Min./max. strap thickness 0.6/1.2mm. Maximum tension: 200kg.

See full description
Specifications for Polyester Strapping Tensioner
  • Strap Material
    Polypropylene/polyester
  • Product Type
    Tensioner
  • Type
    Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome