1. Office Supplies & Packaging/
  2. Packaging/
  3. Strapping Equipment/
  4. Plastic Strapping
Polypropylene Banding
0
1
2
3

Polypropylene Banding


5 Variants From
£44.99

Inc VAT (20%)

Up to 10% off
See 5 Product Variants
£44.99

Description

Polypropylene plastic banding supplied on reels suitable for hand banding.

Features and Benefits
• Packed individually.
• High quality

Notes
• Black
• Width: 12mm.
• Approximate breaking strain:
• R13: 145kg,
• R21: 220kg,
• R30: 300kg.

See full description

Feature Attributes

Overall Width:

12 mm

Material:

Polypropylene