Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Plastic Strapping
Sealer PP for Straping Seals 12mm
By Hazel 4D
Order Code:
ZT4783337S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.49
5%
10 +
£44.99
10%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-strapping/sealer-pp-for-straping-seals-12mm/p/ZT4783337S
Add to quotation
View all Plastic Strapping
Description
Budget Sealer (PP Only) for Smooth Strapping Seals 12mm - BS12PP
Tags:
#BulkDiscount
Specifications
Specifications for Sealer PP for Straping Seals 12mm
Product Type
Strapping
Colour
Silver
Suitable For
12mm Width
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome