Standard Semi Open Seals, 16 x 25mm, Box of 2000

Order Code: ZT1175301P

£63.99each Inc VAT (20%)
£127.98 minimum order value
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%

Minimum order quantity: 2.

Description

Semi-open 16mm Seals

Metal semi-open seals for 16mm extruded polypropylene strap

• Seal width 16mm
• Seal length 25mm
• Seal gauge 0.5mm
• 2000 per carton
• Carton weight 7.3kg

Please note images are for illustration purposes only.

See full description
Specifications for Standard Semi Open Seals, 16 x 25mm, Box of 2000
  • Material
    Metal
  • Seal Width
    16mm
  • Product Type
    Semi Open Seals
  • Size
    16 x 25mm