Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Plastic Strapping
Strapping, Embossed Polyester, 15.5 x 0.6mm x 2000MTR, 406 Core
By Avon
Order Code:
ZT1089672P
£109.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Fri, 22nd Nov
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-strapping/strapping-embossed-polyester-15-5-x-0-6mm-x-2000mtr-406-core/p/ZT1089672P
Add to quotation
View all Plastic Strapping
Description
Description unavailable
Specifications
Specifications for Strapping, Embossed Polyester, 15.5 x 0.6mm x 2000MTR, 406 Core
Width
15.5mm
Length
2000 MTR
Material
Polyester
Product Type
Strapping
Size
15.5 x 0.6mm
Thickness
0.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome