Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Plastic Strapping
Tensioner, for PP Strapping UP to 16mm
By Avon
Order Code:
ZT1089623P
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£66.49
5%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-strapping/tensioner-for-pp-strapping-up-to-16mm/p/ZT1089623P
Add to quotation
View all Plastic Strapping
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Tensioner, for PP Strapping UP to 16mm
Product Type
Tensioner
Maximum Width
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome