Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Plastic Strapping
WPH95 32mmx300M White Polyesterwoven Cord Strapping
Order Code:
ZT5130711S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-strapping/wph95-32mmx300m-white-polyesterwoven-cord-strapping/p/ZT5130711S
Add to quotation
Schedule an order and save 5%
View all Plastic Strapping
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for WPH95 32mmx300M White Polyesterwoven Cord Strapping
Overall Width
32mm
Material
Polyester
Overall Length
300m
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome