0
1

9" X 12.3/4" Plain Grip Seal Bags 180G

Order Code: ZT1057300X

£0.09each Inc VAT (20%)
£2.25 minimum order value
QuantityPriceDiscount
1 - 199£0.090%
200 +£0.0811%

Minimum order quantity: 25.
Order by 3pm, get it Tomorrow

Description

These Tenzapac® Gripseal polythene bags are ideal for storing smaller components and general purpose items. With a clear design and a resealable closure, the bags can be reused as needed.

Features and Benefits
• Resealable closure for multiple uses
• Clear design allows easy identification of contents
• 40 micron low density polythene construction

Typical Applications
• General purpose packaging

See full description
Specifications for 9" X 12.3/4" Plain Grip Seal Bags 180G
  • Colour
    Transparent
  • MFR Part No.
    LGA4
  • Dimensions
    9" x 12.3/4"
  • Type
    Polythene Bags
  • Width
    9in
  • Length
    12.3/4in
  • Micron
    40µm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome