Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Polythene Packaging
900/1800MM 50MU Clear Polythene Top Cover Roll-150
By Avon
Order Code:
ZT1057341X
£149.99
Inc VAT (20%)
£159.99
6% off
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/polythene-packaging/900-1800mm-50mu-clear-polythene-top-cover-roll-150/p/ZT1057341X
Add to quotation
Schedule an order and save 5%
View all Polythene Packaging
Description
50mu clear polythene top covers. 150 per roll.
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 900/1800MM 50MU Clear Polythene Top Cover Roll-150
Colour
Transparent
Width
900mm
MFR Part No.
PTSH-1
Micron
50µm
Type
Polythene Top Cover
Length
1.8m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome