Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Polythene Packaging
Bags. Pe. Resealable. 140 x 100mm Plain - Pack of 100
Order Code:
ZT2901140S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 - 9
£7.00
4%
10 - 19
£6.71
8%
20 - 49
£6.42
12%
50 +
£6.12
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/polythene-packaging/bags-pe-resealable-140-x-100mm-plain-pack-of-100/p/ZT2901140S
Add to quotation
View all Polythene Packaging
Description
Bags. PE. resealable. 140 x 100mm plain BAG1006
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Bags. Pe. Resealable. 140 x 100mm Plain - Pack of 100
Product Code
BAG1006
Pack Size
100
Product Type
Sample Bags
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome