Bonton 70L Waste Bags Pack of 300 LxW 1020 x 580 mm Blue 15 Rolls 20 Bags/Roll

Order Code: ZT4131986S

£259.99 Inc VAT (20%)


Description

BONTON, 70 l waste bags, pack of 300, LxW 1020 x 580 mm, blue, 15 rolls, 20 bags/roll. Supplied = assembled. Material thickness = 0.5 mm. Colour = blue. Length = 1020 mm. Width = 580 mm. Number per roll = 20 pcs. Product type = rubbish bin bags. Specially developed waste bags. Robust material. 100% recycled. Specially designed waste bags made from recycled, robust material to keep the BONTON Original clean. The perfectly fitting waste bags feature a double seam to ensure that the waste actually stays in the bag.

See full description
Specifications for Bonton 70L Waste Bags Pack of 300 LxW 1020 x 580 mm Blue 15 Rolls 20 Bags/Roll
  • Pack Quantity
    300
  • Product Type
    Waste Bags
  • Colour
    Blue
  • Width
    580mm
  • Length
    1020mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome