Classic Document Pouches Pack of 1000 LxW 175 x 140 mm

Order Code: ZT4131672S

£99.99 Inc VAT (20%)


Description

Classic document pouches, pack of 1000, LxW 175 x 140 mm. Format = C6. Length = 175 mm. Width = 140 mm. Material = PE. Lock type = adhesive seal. Model = without window. Film thickness = 40 µm. Internal length = 165 mm. Internal width = 120 mm. Colour = red. Product type = document pouches. With adhesive liner: for accompanying documents that are not removed until arrival at the recipient. Particularly inexpensive document pouches from a dispenser box. Ensure that your shipping documents are not lost in the cardboard box or among the filling material. With all round seams, and with a slit on the back for filling the bag. Ideal for all cardboard boxes, pallets, dispatch bags and postal packaging of all kinds.

See full description
Specifications for Classic Document Pouches Pack of 1000 LxW 175 x 140 mm
  • Material
    PE
  • Internal Length
    165mm
  • Internal Width
    120mm
  • Colour
    Red
  • Size
    175 x 140mm
  • Product Type
    Document Pouches
  • Pack Quantity
    1000
  • Format
    C6
  • Length
    175mm
  • Width
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome