Dispatch Bag, Non-Transparent, Film Thickness 60 Μm, LxW 270 X 195mm, Pack Of 1000

Order Code: ZT2694732S

£229.99 Inc VAT (20%)


Description

Dispatch bag, non-transparent, film thickness 60 m, LxW 270 x 195 mm, pack of 1000. Supplied = assembled. Length = 270 mm. Width = 195 mm. Imprint = Blue Angel, materials cycle, recycling information. Material = PCR-LDPE. Lock type = adhesive seal, single. Model = PCR. Film thickness = 60 m. Product type = dispatch bags. Made of more than 80% recycled waste. Sustainable transport packaging for couriers and textile shipments. Satisfy the DHL coefficient of friction ISO 8295. Ideal for sending magazines, catalogues, mailing, textiles, etc. Different types with a base fold for a larger capacity and with double adhesive seal , with perforations in between. High quality dispatch bags made of white, tear resistant PE film. Permanent adhesive seal.

See full description
Specifications for Dispatch Bag, Non-Transparent, Film Thickness 60 Μm, LxW 270 X 195mm, Pack Of 1000
  • Product Type
    Dispatch Bags
  • Length
    270mm
  • Supplied
    Assembled
  • Width
    195mm
  • Material
    PCR-LDPE
  • Pack Quantity
    1000
  • Lock Type
    Adhesive Seal, Single
  • Film Thickness
    60 Μm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome