Dispatch Bag Non-Transparent LxW 400 x 330 mm Pack of 1000

Order Code: ZT4131741S

£359.99 Inc VAT (20%)


Description

Dispatch bag, non-transparent, LxW 400 x 330 mm. Material = recycled LDPE. Internal length = 400 mm. Internal width = 330 mm. Colour = white. Product type = dispatch bags. Carbon-neutral. Environmentally friendly dispatch bags made from recycled plastic. Blue Angel environmental certificate. Opaque and secure. Packed in no time at all using the self adhesive seal. For small to medium sized mail order goods. Ideal for online trading. Fully recyclable. Environmentally friendly dispatch bags made of recycled film (PCR = Post Consumer Recycling) : opaque and extremely quick to fill and seal. Ideal for online sales. This film pouch ensures that small to medium sized textiles and goods sent by courier reach the recipient quickly, safely and, above all, sustainably. The film used for the bag consists of more than 80% recycled plastic waste. The printed Blue Angel eco-label stands for resource efficient production. Carbon neutral production due to the use of at least 80% plastic waste from end consumers. In addition, the CO 2 emissions from production have been compensated. Post-consumer recycling processes used film disposed of with recyclable goods, or from old plastic bottles.

See full description
Specifications for Dispatch Bag Non-Transparent LxW 400 x 330 mm Pack of 1000
  • Colour
    White
  • Product Type
    Dispatch Bags

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome