Dispatch Bag, With Document Compartment, Film Thickness 50 Μm, LxW 430 X 390mm, Pack Of 500

Order Code: ZT2731672S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

Dispatch bag, with document compartment, film thickness 50 m, LxW 430 x 390 mm, pack of 500. Supplied = assembled. Length = 430 mm. Width = 390 mm. Material = polyethylene film. Lock type = adhesive seal, single. Model = with base fold. Film thickness = 50 m. Product type = dispatch bags. With document compartment. Ideal for sending magazines, catalogues, mailing, textiles, etc. Different types with a base fold for a larger capacity and with double adhesive seal , with perforations in between. High quality dispatch bags made of white, tear resistant PE film. Permanent adhesive seal. Clear view film bonded in place, is sealed using the adhesive strips on the dispatch bag.

See full description
Specifications for Dispatch Bag, With Document Compartment, Film Thickness 50 Μm, LxW 430 X 390mm, Pack Of 500
  • Product Type
    Dispatch Bags
  • Length
    430mm
  • Supplied
    Assembled
  • Width
    390mm
  • Material
    Polyethylene Film
  • Pack Quantity
    500
  • Lock Type
    Adhesive Seal, Single
  • Film Thickness
    50 Μm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome