Dispatch Bags Opaque Tear Resistant 3-layer WxL 400 x 325 mm Pack of 1000

Order Code: ZT4131743S

£449.99 Inc VAT (20%)


Description

Dispatch bags, opaque, tear resistant, 3-layer, WxL 400 x 325 mm, pack of 1000. Length = 325 mm. Width = 400 mm. Imprint = without imprint. Material = LDPE, co-extruded. Lock type = self-adhesive closure. Film thickness = 60 µm. Product type = dispatch bags. Long-lasting adhesive seal promises secure and easy closure. Can be printed up to the edge due to single detachable seam. Hot melt adhesive for irreversible seal when mailed. Tear resistant and sturdy dispatch bag made of film for sending textiles safely and by courier. Also ideal for sending lighter cardboard boxes, books or as a bag for accompanying items in the logistics and automotive industry. The opaque PE film protects the goods from fading due to exposure to sunlight.

See full description
Specifications for Dispatch Bags Opaque Tear Resistant 3-layer WxL 400 x 325 mm Pack of 1000
  • Pack Quantity
    1000
  • Type
    Dispatch Bags
  • Length
    325mm
  • Lock Type
    Self-adhesive Closure
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome