Dispatch Bags Opaque Tear Resistant 3-layer WxL 430 x 390 mm Pack of 500

Order Code: ZT4131786S

£399.99 Inc VAT (20%)


Description

Dispatch bags, opaque, tear resistant, 3-layer, WxL 430 x 390 mm, pack of 500. Length = 390 mm. Width = 430 mm. Imprint = without imprint. Material = LDPE, co-extruded. Lock type = adhesive seal, double. Film thickness = 60 µm. Product type = dispatch bags. Long-lasting adhesive seal promises secure and easy closure. Can be printed up to the edge due to single detachable seam. Hot melt adhesive for irreversible seal when mailed. Tear resistant and sturdy dispatch bag made of film for sending textiles safely and by courier. Also ideal for sending lighter cardboard boxes, books or as a bag for accompanying items in the logistics and automotive industry. The opaque PE film protects the goods from fading due to exposure to sunlight.

See full description
Specifications for Dispatch Bags Opaque Tear Resistant 3-layer WxL 430 x 390 mm Pack of 500
  • Product Type
    Dispatch Bags
  • Pack Quantity
    500
  • Imprint
    Without imprint
  • Length
    390mm
  • Lock Type
    Adhesive seal, double
  • Width
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome