Document Pouches Packing List - Invoice Imprint Pack of 1000 LxW 235 x 125 mm

Order Code: ZT4131849S

£119.99 Inc VAT (20%)


Description

Document pouches, Packing list - Invoice imprint, pack of 1000, LxW 235 x 125 mm. Format = DIN long. Length = 235 mm. Width = 125 mm. Imprint = Packing list - Invoice. Material = PE. Lock type = adhesive seal. Model = window left. Film thickness = 30 µm. Internal length = 225 mm. Internal width = 105 mm. Colour = red. Product type = document pouches. With adhesive liner for accompanying documents that are not removed until arrival at the recipient. No more address labels necessary. Inexpensive document pouch with low weight that comes in a practical dispenser box. With an all round seam, and slit on the rear for filling the pouch. For cardboard boxes, pallets, dispatch bags and postal packaging of all kinds.

See full description
Specifications for Document Pouches Packing List - Invoice Imprint Pack of 1000 LxW 235 x 125 mm
  • Size
    235 x 125mm
  • Internal Length
    225mm
  • Pack Quantity
    1000
  • Internal Width
    105mm
  • Colour
    Red
  • Material
    PE
  • Product Type
    Document pouches
  • Imprint
    Packing list - Invoice
  • Width
    125mm
  • Length
    235mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome