Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Polythene Packaging
Go Secure Heavy Weight Box 599 x 510 x 410mm, Pack of 15 - PB07577
By GoSecure
Order Code:
ZT1551626S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/polythene-packaging/go-secure-heavy-weight-box-599-x-510-x-410mm-pack-of-15-pb07577/p/ZT1551626S
Add to quotation
View all Polythene Packaging
Description
Go Secure Heavy Weight Box 599 X 510 X 410 mm (Pack of 15) PB07577
Specifications
Specifications for Go Secure Heavy Weight Box 599 x 510 x 410mm, Pack of 15 - PB07577
Width
950mm
MFR Part No.
PB07577
Depth
305mm
Height
1130mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome