Gripseal Resealable Polythene Bags, Write on W x L - 127 x 191mm

Order Code: ZT3078828S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

Construction: Heavy duty.
Length mm: 191.
Material: Polythene.
Pack Quantity: 1000.
Product Type: Gripseal.
Thickness ga: 200.
Type: Write on W x L - 127 x 191mm.
Width mm: 127.Re-sealable bags, can be used time and time again. Heavy duty 200 gauge - 45 micron, resistant to tearing. Supplied in packs of 1000 bags. Made with up to 60% recycled content.

See full description
Specifications for Gripseal Resealable Polythene Bags, Write on W x L - 127 x 191mm
  • Material
    Polythene
  • Pack Quantity
    1000
  • Width
    127mm
  • Length
    191mm
  • Construction
    Heavy duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome