PE Flat Film, Thickness 100 Μm, Width 2000mm, Pack Of 2

Order Code: ZT2706930S

£229.99 Inc VAT (20%)


Description

PE flat film, thickness 100 m, width 2000 mm, pack of 2. Supplied = assembled. Width = 2000 mm. Length = 50 m. Material = polyethylene. Material thickness = 100 m. Colour = transparent. Product type = flat films. Transparent. Folded together and wrapped into a roll. For covering and protecting. Protection from dust, dirt and moisture.

See full description
Specifications for PE Flat Film, Thickness 100 Μm, Width 2000mm, Pack Of 2
  • Colour
    Transparent
  • Product Type
    Flat Films
  • Material
    Polyethylene
  • Supplied
    Assembled
  • Width
    2000mm
  • Length
    50m
  • Pack Quantity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome