PE Foam Film, 1mm Thick, Width 1250mm, Length 250 M

Order Code: ZT2727661S

£219.99 Inc VAT (20%)


Description

PE foam film, 1 mm thick, width 1250 mm, length 250 m. Supplied = assembled. Material = polyethylene film. Length = 250 m. Width = 1250 mm. Material thickness = 1 mm. Feature = standard. Product type = foam wraps. Shock absorbent effect - protects goods from impacts and scratches. Recyclable. Protection for fragile goods. Safe for use with food. Impermeable to water. Lightweight and soft padding for technical devices, accessories, replacement parts and much more. Flexible use: foam can be pressed together, crumpled or folded. Supplied on rolls.

See full description
Specifications for PE Foam Film, 1mm Thick, Width 1250mm, Length 250 M
  • Product Type
    Foam Wraps
  • Length
    250m
  • Supplied
    Assembled
  • Material
    Polyethylene Film
  • Width
    1250mm
  • Features
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome