Plain Polythene Bags, W x L - 254 x 305mm Medium Weight

Order Code: ZT3079018S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Construction: Medium weight.
Length mm: 305.
Material: Polythene.
Product Type: Plain.
Thickness ga: 250.
Thickness micron: 62.5.
Type: W x L - 254 x 305mm.
Width mm: 254.Easy to seal - simply use a bag neck sealer, heat sealer or tying tool. Keeps contents clean and visible, providing instant identification of products. Ideal for either grouping parts together or keeping items separated. Made with up to 60% recycled content.

See full description
Specifications for Plain Polythene Bags, W x L - 254 x 305mm Medium Weight
  • Type
    W X L - 254 X 305mm
  • Material
    Polythene
  • Length
    305mm
  • Width
    254mm
  • Construction
    Medium weight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome