Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Polythene Packaging
Polythene Bags 450 x 600mm x 500
By Blueleaf
Order Code:
ZT2521575S
£62.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£58.58
7%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
62.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/polythene-packaging/polythene-bags-450-x-600mm-x-500/p/ZT2521575S
Add to quotation
View all Polythene Packaging
Description
Polythene Bags 450 x 600mm x 500
Tags:
#BulkDiscount
Specifications
Specifications for Polythene Bags 450 x 600mm x 500
Material
Polythene
Product Type
Bags
Size
450 x 600mm
Thickness
500
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome