Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Polythene Packaging
Polythene Overshoes 16 In Blue PK100
Order Code:
ZT3522767S
£7.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.39
0%
5 - 9
£7.09
4%
10 - 19
£6.80
8%
20 - 49
£6.50
12%
50 +
£6.21
16%
1
Add to basket
Get it by
Tue, 24th Dec
In Stock
GBP
7.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/polythene-packaging/polythene-overshoes-16-in-blue-pk100/p/ZT3522767S
Add to quotation
View all Polythene Packaging
Description
Overshoes 16 Inch (41cm) Polythene Blue (Pack 100) 0801609
Tags:
#BulkDiscount
Specifications
Specifications for Polythene Overshoes 16 In Blue PK100
Product Type
Clothing & PPE Accessories
Material
Polythene
Colour
Blue
Form
Overshoes
Size
One Size
Shoe Size
16in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome