Polythene Sheeting - Multifold, 50m Length, 80 Micron, Clear

Order Code: ZT3495886S

£209.99 Inc VAT (20%)


Description

Heavy duty dust and moisture protection for a wide range of applications.Max roll width: 4000mm.Multifold for roll width of 1000mm.Roll length: 50m.Thickness: 80 micron (mu) .Colour: clear.

Specifications for Polythene Sheeting - Multifold, 50m Length, 80 Micron, Clear
  • Product Type
    Sheeting
  • Colour
    Transparent
  • Material
    Polythene
  • Roll Width
    1000mm
  • Thickness
    80 Micron
  • Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome