Polythene Sheeting

Order Code: ZT3079355S

£269.99 Inc VAT (20%)


Description

Length m: 25.
Product Type: Shrinkwrap film.
Sold As: 25.
Width mm: 4000.Heavy duty dust and moisture protection for a wide range of applications. Roll width 1000mm.

Specifications for Polythene Sheeting
  • Length
    25m
  • Width
    4000mm
  • Roll Width
    1000mm
  • Material
    Polythene
  • Product Type
    Shrinkwrap film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome