Rectangular PE Container, Capacity 300 L, LxW Top 800 X 660mm

Order Code: ZT2714447S

£169.99 Inc VAT (20%)


Description

Rectangular PE container, capacity 300 l, LxW top 800 x 660 mm. Supplied = assembled. Capacity = 300 l. Material = polyethylene (high pressure PE/LDPE) External width = 660 mm. External length = 800 mm. External height = 920 mm. Temperature resistance = -20 °C to +50 °C. Colour = green. Feature = stackable. External width at base = 540 mm. External length at base = 680 mm. Weight = 6.96 kg. Fittings = without lid. Made of low density polyethylene. Temperature resistant from -20 °C to +50 °C. Resistant to many acids and alkalis (please ask for details) Can be placed inside one another to save space. The customer must drill the hole for the drain tap.

See full description
Specifications for Rectangular PE Container, Capacity 300 L, LxW Top 800 X 660mm
  • Colour
    Green
  • Supplied
    Assembled
  • Material
    Polyethylene (High Pressure PE / LDPE)
  • Capacity
    300L
  • External Length
    800mm
  • External Height
    920mm
  • External Width
    660mm
  • Fittings
    Without Lid
  • External Length At Base
    680mm
  • Features
    Stackable
  • Temperature Resistance
    20°C To +50°C
  • External Width At Base
    540mm
  • Weight
    6.96kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome