Recycled Document Bags Blank Pack of 1000 LxW 240 x 162 mm

Order Code: ZT4131522S

£123.99 Inc VAT (20%)


Description

Recycled document bags, blank, pack of 1000, LxW 240 x 162 mm. Format = C5. Length = 240 mm. Width = 162 mm. Material = LDPE, 50% recycled. Lock type = adhesive seal. Model = without window. Film thickness = 40 µm. Internal length = 230 mm. Internal width = 157 mm. Colour = transparent. Product type = document pouches. With FSC® certification. Less adhesive use as only the frame and not the full bag is glued. With adhesive liner: for accompanying documents that are not removed until arrival at the recipient. Environmentally friendly document envelope made of recycled used film with low adhesive use. Part of the envelope has no adhesive on it to make very easy and fast work of handling your shipping documents. Ideal for environmentally conscious shipment of cardboard boxes, pallets, dispatch bags and packaging of all kinds.

See full description
Specifications for Recycled Document Bags Blank Pack of 1000 LxW 240 x 162 mm
  • Product Type
    Document Pouches
  • Colour
    Transparent
  • Internal Length
    230mm
  • Pack Quantity
    1000
  • Internal Width
    157mm
  • Width
    162mm
  • Length
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome