Recycled Document Bags Packing List Imprint Pack of 1000 LxW 175 x 117 mm

Order Code: ZT4131441S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Recycled document bags, Packing list imprint, pack of 1000, LxW 175 x 117 mm. Format = C6. Length = 175 mm. Width = 117 mm. Imprint = Packing list. Material = LDPE, 50% recycled. Lock type = adhesive seal. Model = window left. Film thickness = 40 µm. Internal length = 165 mm. Internal width = 112 mm. Colour = red. Product type = document pouches. With FSC® certification. Less adhesive use as only the frame and not the full bag is glued. With adhesive liner: for accompanying documents that are not removed until arrival at the recipient. Environmentally friendly document envelope made of recycled used film with low adhesive use. Part of the envelope has no adhesive on it to make very easy and fast work of handling your shipping documents. Ideal for environmentally conscious shipment of cardboard boxes, pallets, dispatch bags and packaging of all kinds.

See full description
Specifications for Recycled Document Bags Packing List Imprint Pack of 1000 LxW 175 x 117 mm
  • Pack Quantity
    1000
  • Colour
    Red
  • Internal Length
    165mm
  • Product Type
    Document Pouches
  • Size
    175 x 117mm
  • Internal Width
    112mm
  • Imprint
    Packing list
  • Format
    C6
  • Length
    175mm
  • Width
    117mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome