Recycled Document Bags Packing list/Invoice Imprint Pack of 1000 LxW 240 x 185 mm

Order Code: ZT4131555S

£124.99 Inc VAT (20%)
£129.993.5% off


Description

Recycled document bags, Packing list/Invoice imprint, pack of 1000, LxW 240 x 185 mm. Format = C5. Length = 240 mm. Width = 185 mm. Imprint = Packing list - Invoice. Material = polyethylene (high pressure PE/LDPE) Lock type = adhesive seal. Model = window left. Film thickness = 40 µm. Internal width = 165 mm. Colour = red. Product type = document pouches. Less adhesive use as only the frame and not the full bag is glued. With adhesive liner: for accompanying documents that are not removed until arrival at the recipient. Environmentally friendly document envelope made of recycled used film with low adhesive use. Part of the envelope has no adhesive on it to make very easy and fast work of handling your shipping documents. Ideal for environmentally conscious shipment of cardboard boxes, pallets, dispatch bags and packaging of all kinds.

See full description
Specifications for Recycled Document Bags Packing list/Invoice Imprint Pack of 1000 LxW 240 x 185 mm
  • Pack Quantity
    1000
  • Internal Width
    165mm
  • Size
    240 x 185mm
  • Product Type
    Document pouches
  • Colour
    Red
  • Length
    240mm
  • Width
    185mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome