Shrink Bags, Polythene, 1300/2350MM x 1950MM, 125MU

Order Code: ZT3079373S

£499.99 Inc VAT (20%)


Description

Length m: 1950.
Product Type: Shrinkwrap film.
Sold As: 30 covers per roll.
Use With: 1200 x 1000 pallet.
Weight kg: 35.26.
Width mm: 2350.Ready-made pallet shrink covers in compact roll. Maximum load height 1200mm. Supplied on the roll for easy storage and dispensing. 125 micron film.

See full description
Specifications for Shrink Bags, Polythene, 1300/2350MM x 1950MM, 125MU
  • Width
    2350mm
  • Length
    1950m
  • Weight
    35.26kg
  • Product Type
    Shrinkwrap film
  • Material
    Polythene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome