Tubular Film Material Thickness 50 M LxW 500 M x 100 mm

Order Code: ZT4131927S

£119.99 Inc VAT (20%)


Description

Tubular film, material thickness 50 µm, LxW 500 m x 100 mm. Supplied = assembled. Width = 100 mm. Length = 500 m. Material = polyethylene (high pressure PE/LDPE) Material thickness = 50 µm. Colour = transparent. Product type = shrink films. Simple and safe wrapping with standard sealing equipment. Securely wrapped due to strong seal edges and high quality film material. Special designs (size, thickness, material, imprint) upon request. For professional packaging and shrink wrapping involving changing length requirements. Ideal for items that are lighter in weight.

See full description
Specifications for Tubular Film Material Thickness 50 M LxW 500 M x 100 mm
  • Product Type
    Shrink Films
  • Colour
    Transparent
  • Size
    500 m x 100 mm
  • Length
    500m
  • Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome