Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Presentation Pointers
K33373EU W/Less Non-laser Presenter
By Kensington
Order Code:
ZT1054784X
£36.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/presentation-pointers/k33373eu-w-less-non-laser-presenter/p/ZT1054784X
Add to quotation
Schedule an order and save 5%
View all Presentation Pointers
Description
Kensington Wireless Non-Laser Presenter
Specifications
Specifications for K33373EU W/Less Non-laser Presenter
MFR Part No.
AC29040
Batteries Required
2 x AAA
Beam Colour
Red
Beam Range
20m
Weight
76g
Dimensions (W x D x H)
45x102x27mm
Form
Remote Control
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome