Kensington Wireless Presenter Remote with Red Laser K33374EU

Order Code: ZT1258362P

£39.99 Inc VAT (20%)

Currently unavailable

Description

Kensington Wireless Presenter Remote with Red Laser K33374EU Professionals count on Kensington for control of their presentations. With a highly reliable wireless connection and intuitive controls, this remote allows you to focus on what matters most ó making an effective presentation. With a 4-button layout, you can easily go forward and back on your PowerPointÆ or KeynoteÆ slides, while the other two buttons offer a screen blackout option and a red laser pointer. The wireless 2.4GHz receiver stores conveniently inside the remote, and since itís uniquely paired, you donít have to worry about device interference.

See full description
Specifications for Kensington Wireless Presenter Remote with Red Laser K33374EU
  • Type
    Projector & Monitor Accessories
  • MFR Part No.
    24798AC
  • Depth
    45mm
  • Width
    20mm
  • Height
    100mm
  • Dimensions (W x D x H)
    45x102x27mm
  • Form
    Remote Control
  • Weight
    76g