1915488 Plexiglass Counter Screen with Hole 700 X 850mm

Order Code: ZT3381040S

£84.99 Inc VAT (20%)


Description

Size: 700 x 850mm, screen height is 1m; providing a high level of protection when placed on a standard desk or counter, the transparent design ensures clear communication and the safe exchange of items whilst remaining protected, quick and easy one-person assembly, made from clear acrylic. The Nobo clear acrylic protective partition screen is ideally suited to retail and customer-facing environments.

This free-standing safety screen features a 200mm high transaction window at that the bottom which allows items to be exchanged. The clear acrylic screen divider allows you to communicate whilst remaining protected.

See full description
Specifications for 1915488 Plexiglass Counter Screen with Hole 700 X 850mm
  • Material
    Clear Acrylic
  • Product Type
    Counter Screen
  • Screen Height
    1m
  • Colour
    Transparent
  • Size
    700 x 850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome